missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Real-Time PCR (qPCR) 96-Well Microplates, BIO-CERT™ PCR QUALITY, Low Profile
Optimized for accurate qPCR results, these plates are fully compatible with Roche™ LightCycler™ Systems.
Supplier: BRANDTECH™ BRAND™ 781365
Description
Designed for optimal performance in fluorescence signal analysis and DNA quantification, these plates are ideal for qPCR applications. Key features include:
- Enhanced Signal Reflection: White surface and titanium dioxide (TiO2) coloring maximize fluorescence signal reflection for precise quantification.
- Exceptional Purity: BIO-CERT™ PCR QUALITY ensures plates are free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Advanced Manufacturing Standards: Produced in state-of-the-art clean room conditions for consistent quality.
- Superior Thermal Performance: Extra-thin walls provide efficient thermal transfer.
- User-Friendly Design:
- Smooth surfaces optimize signal reflection
- Blue embossed alphanumeric coding and a cut corner design ensure easy orientation
- Low-profile, semi-skirted frame with a non-elevated rim offers compatibility with various thermal cyclers, including Roche™ LightCycler™ systems
- Additional Convenience: Part no. 781365 includes 50 sheets of qPCR polyester sealing film
Specifications
| No Barcode | |
| DNA, DNase, RNase-free | |
| 8 x 12 | |
| Bagged | |
| Single-use | |
| Thermal Cyclers | |
| Polypropylene | |
| 96 | |
| Non-treated | |
| Yes | |
| Plates and polyester seals | |
| 50/Pk. |
| Untreated | |
| Standard | |
| Autoclavable | |
| White | |
| qPCR 96-well plate | |
| Semi-skirted | |
| 0.15 mL | |
| Non-sterile | |
| Conical Bottom (V-well) | |
| PCR | |
| Low | |
| Yes |