missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ White Real-Time PCR (qPCR) 96-Well Microplates, BIO-CERT™ PCR QUALITY, Standard Profile
Designed optimized results when performing quantitative Real Time PCR (qPCR)
$1130.31 - $1438.78
Specifications
| Barcode | No Barcode |
|---|---|
| Binding Property | Untreated |
| Certifications/Compliance | DNA, DNase, RNase-free |
| Format | Standard |
| Lid | Without Lid |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
13-878-205
|
BRANDTECH™ BRAND™
781354 |
No Skirt |
Pack of 50 Each for $1,130.31
|
|
|||||
|
13-878-206
|
BRANDTECH™ BRAND™
781357 |
Half Skirt |
Pack of 50 Each for $1,438.78
|
|
|||||
Description
Designed for optimal performance in fluorescence signal analysis and DNA quantification, these plates are ideal for qPCR applications. Key features include:
- Enhanced Signal Reflection: White surface and titanium dioxide (TiO2) coloring maximize fluorescence signal reflection for precise quantification.
- Exceptional Purity: BIO-CERT™ PCR QUALITY ensures plates are free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Advanced Manufacturing Standards: Produced in state-of-the-art clean room conditions for consistent quality.
- Superior Thermal Performance: Extra-thin walls provide efficient thermal transfer.
- User-Friendly Design:
- Smooth surfaces optimize signal reflection
- Blue embossed alphanumeric coding and a cut corner design ensure easy orientation
- Standard-profile, with an elevated rim offers compatibility with various thermal cyclers
Specifications
| No Barcode | |
| DNA, DNase, RNase-free | |
| Without Lid | |
| Autoclavable | |
| White | |
| qPCR 96-well plate | |
| Polypropylene | |
| 96 | |
| Non-treated | |
| Conical Bottom (V-well) | |
| Optimize results when performing quantitative RT-PCR | |
| Standard |
| Untreated | |
| Standard | |
| 8 x 12 | |
| Bagged | |
| Single-use | |
| Thermal Cyclers | |
| 0.20 mL | |
| Non-sterile | |
| 0.2 mL | |
| Yes | |
| 50/Pk. | |
| Yes |