Learn More
BrandTech™ BRAND™ Transferpettor™ Pipetters
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Transferpettor™ Pipetters use tightly fitted piston with seal in direct contact with the aspirated liquid so results are reproducible. Walls are wiped clean to the last drop, and tips can be used repeatedly.
$1038.98 - $1285.20
Specifications
| Accuracy | ≤±0.5% |
|---|---|
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Number of Channels | 1 |
| Type | Positive Displacement Pipette |
Includes: One tip and one seal; replacement seals and tips are available.
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Increments | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Increments | Price | Quantity | |||
|
13-688-120
|
BrandTech™ BRAND™
702810 |
5 mL | Red | 10μL |
Each for $1,145.98
|
|
|||
|
13-688-121
|
BrandTech™ BRAND™
702812 |
10 mL | Orange | 0.01mL |
Each for $1,285.20
|
|
|||
|
13-688-252
|
BrandTech™ BRAND™
702804 |
500 μL | Green | 1μL |
Each for $1,038.98
|
|
|||
|
13-688-253
|
BrandTech™ BRAND™
702806 |
1000 μL | Yellow | 1μL |
Each for $1,038.98
|
|
|||
Description
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.
- Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
- Walls are wiped clean to the last drop, and tips can be used repeatedly
- Accuracy: ≤±0.5%
- Reproducibility: ≤0.2%
- Maximum Vapor Pressure: 500 millibar
- Maximum Viscosity: 20,000 cSt (mm2/sec)
- Maximum Density: 13.6 g/cm3
Specifications
| ≤±0.5% | |
| Polypropylene | |
| Positive Displacement Pipette | |
| One tip and one seal | |
| 1 Year |
| Not Autoclavable | |
| 1 | |
| Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons | |
| ±0.5% or less |