missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified
Indispensable for preparing dilutions and standard solutions
Supplier: BrandTech™ BRAND™ 37464
Description
- Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
- Available in transparent or amber glass
- Glass stopper with drip-tip included
- Featuring a full range of ISO size options, from 5 mL to 2000 mL
- Calibrated 'To Contain'
- Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
Specifications
| To Contain | |
| Glass | |
| 25 mL | |
| ±0.03 mL USP | |
| Volumetric Flask | |
| Reusable | |
| Narrow | |
| A | |
| NS 10/19 |
| DIN EN ISO 1042, USP batch certificate | |
| Amber | |
| Borosilicate Glass (3.3) | |
| 2 Pieces | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round |