missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Transferpette™ S Air Displacement Pipette Package 2
The Transferpette™ S Air Displacement Pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
Supplier: BRANDTECH™ BRAND™ 705897TU
Description
- Due to its ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip
- Volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment
- Easy Calibration technology, which makes calibration a breeze
- Compatibility table shows which tips fit which device, so you always order the correct pipette tips
- Volume range of single-channel pipette: from 0.1 μL to 10 mL
- Volume range of multi-channel pipette: from 0.5 μL to 300 μL
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa
Specifications
| DIN EN 285 | |
| Reusable | |
| 1 | |
| Non-sterile | |
| 0.5 to 5000 μL | |
| 15°C to 40°C | |
| 35.6 cm | |
| 10.5 cm |
| Autoclavable | |
| Polypropylene | |
| Transferpette | |
| Pipette Package | |
| 5 x pipettes (0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 50 to 1000 μL, 500 to 5000 μL), carousel rack for 6 pipettes | |
| 36 Months | |
| 30.5 cm |