missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 50 to 1250 μL

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1250 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Supplier:  BRANDTECH™ BRAND™ 732116

 View more versions of this product

Catalog No. 01-671-244


Only null left

Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 200, 500, 1000 and 1250 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into purple-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications

Specifications

50 to 1250 μL
Non-sterile
Purple
4 in.
Rack
TipRack
Pipette Tips
Universal Fit Multichannel
Polypropylene
Non-filtered
Colorless
Autoclavable
102 mm
Extended Length
96 Tips/Pk., 5 Pk./Cs.
Limited-use
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions