missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Pipette Tips, 50 to 1250 μL
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 200, 500, 1000 and 1250 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Racked tips are colorless and placed into purple-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
Specifications
| Volume (Metric) | 50 to 1250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Rack Color | Purple |
| Autoclavable | Autoclavable |
| Length (English) | 3.4 in. |
| Length (Metric) | 86 mm |
| Format | Bulk, Bagged |
| Tip Style | Standard |
| Show More |