missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ 8-Strip PCR Tube8-Strip PCR Tubes with attached Single Caps, qPCR Compatible, BIO-CERT™ PCR QUALITY

Manufactured from high-quality virgin polypropylene for reliable and reproducible results, these tubes feature a highly transparent or white design to enhance fluorescence signal detection in qPCR applications. Individually attached caps allow for easy sample access.

$432.47 - $597.41

Specifications

Certifications/Compliance RNase, DNase and DNA free
Closure Color Clear
Quantity 120 Strips
Closure Material Polypropylene
Sterility Non-sterile
View More Specs

Products 4
Catalog Number Mfr. No. Color Product Type Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Product Type Volume (Metric) Price Quantity & Availability  
13882335
View Documents Promotion Details
BRANDTECH™ BRAND™
781316
White 8-tube Strip 0.2 mL
Pack of 120 Each for $432.47
Only null left
 
13882336
View Documents Promotion Details
BRANDTECH™ BRAND™
781317
White 8-tube Strip 0.15 mL
Pack of 120 Each for $432.47
Only null left
 
13882303
View Documents Promotion Details
N/A Clear 8-tube Strip 0.15 mL
Pack of 120 Each for $597.41
Only null left
 
13882302
View Documents Promotion Details
BRANDTECH™ BRAND™
781332
Clear 8-tube Strip 0.2 mL
Pack of 120 Each for $432.47
Only null left
 
Description

Description

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Transparent PCR Tubes:Designed for optimal clarity to facilitate fluorescence signal detection.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
Specifications

Specifications

RNase, DNase and DNA free
120 Strips
Non-sterile
Yes
Flat Cap (Attached)
Autoclavable
Single-use
8-tube Strip
Clear
Polypropylene
Polypropylene
Yes
8
Yes
Strip
Videos
SDS
Documents

Documents