missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ 8-Strip PCR Tube8-Strip PCR Tubes with attached Single Caps, qPCR Compatible, BIO-CERT™ PCR QUALITY
Description
BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
- Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
- User-Friendly Features: Numbered wells provide clear and easy identification.
- Transparent PCR Tubes:Designed for optimal clarity to facilitate fluorescence signal detection.
- White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection.
- High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
- Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
Specifications
Specifications
| Certifications/Compliance | RNase, DNase and DNA free |
| Closure Color | Clear |
| Color | White |
| Description | BRAND 0.2mL PCR tube 8-strips with individually attached clear caps. White for use in qPCR. Pack of 120 strips |
| Volume (Metric) | 0.2 mL |
| Quantity | 120 Strips |
| Closure Material | Polypropylene |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Dnase Free | Yes |
| Show More |