missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Bradylite™ Ultra Reflective Letter: D

Catalog No. 19108498
Change view
Click to view available options
Display Text:
ASBESTOS FREE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19108498 ASBESTOS FREE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108498 Supplier Brady™ Supplier No. 5000D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for low light or dark areas. Brady™ Bradylite™ Ultra Reflective Letter labels are made from Engineering Grade B-997 material and display text in Yellow on Black.

  • Made from Engineering Grade B-997 material
  • Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)

Specifications

Description Compatible surface types: Rough, Smooth, Textured
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Finish Gloss
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Ultra Reflective Letter Label
Display Text ASBESTOS FREE
For Use With (Application) Labeling in Low Light Conditions
Quantity 65/Pk.
Size (English) 1.75 x 3.5 in. (W x H)
Thickness (English) 0.0071 in.
Length (English) 2.875 in.
Width (English) 1.75 in.
Height (English) Character 2.5 in.
Show More Show Less