missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyLite 1 in Reflective Numbers Y
Description
B-997 Bradylite™ is a reflective sheeting backed with a pressure sensitive adhesive. This B-997 material is used for utility plant markings applied outdoors in cold climates.
- Specifically designed to be applied at cold temperatures and has excellent weatherability
- Service temperature range of -40 to 200° F.
- Average outdoor durability of 4 to 6 years.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Finish | Gloss |
| Format | Die-cut |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (L x W) | 1.5 x 1 in. |
| Length (English) | 1.5 in. |
| Show More |