missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J4000 Chemical-resistant Continuous Polypropylene Labels
Description
The B-7425J polypropylene material of these labels is ideal for GHS and other full-color identification applications where resistance to harsh chemicals is required. An ink cartridge is required to print this material.
- Matte polypropylene with acrylic adhesive is printable with Inkjet
- Low-cost, full-color GHS labeling option withstands chemical exposure
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polypropylene (B-7425J) |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Show More |