missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Brand Hook
Easily place, remove and reposition labels on cable bundles with the BradyGrip™ Print-on Hook label material (B-414), paired with VELCRO™ Brand ONE-WRAP™ Rolls. Available for Brady™ portable label printers.
Supplier: Brady™ M4C250414
Description
- Designed in partnership with Velcro™ Companies to easily and safely mark wire and cable bundles
- Constructed for long-term use and reuse
- Made with Velcro™ Brand hooks for secure placement on VELCRO™ Brand ONE-WRAP™ Straps
- Easy to reposition and reuse when you need to update your bundles
- VELCRO™ Brand ONE-WRAP™ product not included with purchase
- VELCRO™ and ONE-WRAP™ are registered trademarks of Velcro™ IP Holdings, LLC
Specifications
| 2011/65/EU, 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Wire and cable labelling | |
| 1 | |
| -40°C to 50°C | |
| 0.381 mm | |
| 12 ft. | |
| 0.25 in | |
| M4C-250-414 |
| Non-adhesive | |
| Matte | |
| Polyester | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -40°F to 122°F | |
| 0.015 in | |
| 6.35 mm (W) x 3.66 m (L) | |
| 3.66 m | |
| 6.35 mm |