missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Within _ Feet Signs

Catalog No. 19036218
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (Metric):
17.7 cm
25.4 cm
35.5 cm
Width (Metric):
25.4 cm
35.5 cm
50.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (Metric) Width (Metric)
19036218 Plastic 25.4 cm 35.5 cm
19016858 Fiberglass 35.5 cm 50.8 cm
19036217 Plastic 17.7 cm 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19036218 Supplier Brady™ Supplier No. 25137

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To reinforce policies that prohibit smoking and help keep employees and visitors safe

  • Available in wide range of sizes and materials

1 Use 2 in. letters

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Displayed Text No Smoking Within_Feet
Product Type No Smoking Sign
Color Red on White
Show More Show Less