missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Within _ Feet Signs

Catalog No. 19016858
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (Metric):
17.7 cm
25.4 cm
35.5 cm
Width (Metric):
25.4 cm
35.5 cm
50.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (Metric) Width (Metric)
19016858 Fiberglass 35.5 cm 50.8 cm
19036217 Plastic 17.7 cm 25.4 cm
19036218 Plastic 25.4 cm 35.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19016858 Supplier Brady™ Supplier No. 72155

To reinforce policies that prohibit smoking and help keep employees and visitors safe

  • Available in wide range of sizes and materials

1 Use 2 in. letters

Specifications

Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass
For Use With (Application) Indoor and outdoor use, industrial, utility, commercial and institutional environment
Height (English) 14 in.
Height (Metric) 35.5 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.8 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text No Smoking Within_Feet
Product Type No Smoking Sign
Color Red on White
Show More Show Less