missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Restricted Area Signs

Catalog No. 19102317
Change view
Click to view available options
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19102317 10 in.
19035662 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102317 Supplier Brady™ Supplier No. 84205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify areas designated for certain personnel and direct facility traffic

  • Available self sticking polyester materials
  • Black on orange
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Displayed Text Warning Restricted Area Authorized Employees Only
Product Type Admittance Sign
Color Black on Orange
Show More Show Less