missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Warning: Keep Hands Clear of Moving Machinary” Signs
To reinforce proper operational procedures
$14.39 - $36.88
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | Warning Keep Hands Clear Of Moving Machinery |
Product Type | Machine and Operational Sign |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
19-036161
|
Brady™
25031 |
Plastic | 7 in. | 10 in. |
Each for $14.67
|
|
|||
19-036-164
|
Brady™
88254 |
Polyester | 10 in. | 14 in. |
Each for $36.88
|
|
|||
19-036163
|
Brady™
88253 |
Polyester | 7 in. | 10 in. |
Each for $14.39
|
|
|||
Description
- Available in variety of sizes and materials, including high performance polyester, plastic
Specifications
1 Ea. | |
-40°F | |
Machine and Operational Sign |
Surface Mount | |
Warning Keep Hands Clear Of Moving Machinery | |
Black on Orange |