missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Keep Hands Clear of Moving Machinary Signs

Catalog No. 19036161
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036161 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036161 Supplier Brady™ Supplier No. 25031

To reinforce proper operational procedures

  • Available in variety of sizes and materials, including high performance polyester, plastic

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Warning Keep Hands Clear Of Moving Machinery
Product Type Machine and Operational Sign
Color Black on Orange
Show More Show Less