missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Flammable Liquid Signs

Catalog No. 19035996
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035996 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035996 Supplier Brady™ Supplier No. 25692

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Warning: Flammable Liquid signs from Brady™ help to ensure a safe work environment by increasing awareness of flammable materials.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Includes Exit standard red and white and glow in the dark fire sign
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text Warning - Flammable Liquid
Product Type Fire Sign
Color Black on Orange
Show More Show Less