missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Authorized Personnel Only Signs

Catalog No. 19035651
Change view
Click to view available options
Material:
Fiberglass, Polyester
Plastic
Polyester
Width (English):
10 in.
14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19035651 Polyester 14 in.
19035648 Plastic 10 in.
19035649 Plastic 14 in.
19035647 Fiberglass, Polyester 14 in.
19035650 Polyester 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19035651 Supplier Brady™ Supplier No. 84192

Identify areas designated for certain personnel and direct facility traffic

  • Available in plastic, self sticking polyester and premium fiberglass materials
  • Black on orange
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Warning Authorized Personnel Only
Product Type Admittance Sign
Color Black on Orange
Show More Show Less