missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers

Catalog No. 19000089
Change view
Click to view available options
Color:
Brown
Gold
Purple
Size (Metric):
30.4 m X 1.27 cm
30.4 m x 10.1 cm
30.4 m x 2.8 cm
30.4 m x 5.7 cm
Size (English):
0.5 in. x 100 ft.
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric) Size (English)
19000089 Purple 30.4 m X 1.27 cm 0.5 in. x 100 ft.
19000078 Brown 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19000079 Gold 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19000080 Purple 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19000081 Brown 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19000083 Purple 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19000082 Gold 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19000085 Gold 30.4 m x 10.1 cm 100 ft. x 4 in.
19000087 Brown 30.4 m X 1.27 cm 0.5 in. x 100 ft.
19000086 Purple 30.4 m x 10.1 cm 100 ft. x 4 in.
19000084 Brown 30.4 m x 10.1 cm 100 ft. x 4 in.
19000088 Gold 30.4 m X 1.27 cm 0.5 in. x 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19000089 Supplier Brady™ Supplier No. B30C500595PL

Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification

  • Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
  • Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)

  • Recommended Ribbon Series: R-10000 Series
  • Service Temperature: -40° to 180°F°
  • Application Temperature: 0° to 180°F°
  • Average Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Indoor/Outdoor Tape
Adhesive Type Permanent Acrylic
Color Purple
Finish Gloss
Material Vinyl (B-595)
Product Type Indoor/Outdoor Tape
For Use With (Application) Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Size (English) 0.5 in. x 100 ft.
Size (Metric) 30.4 m X 1.27 cm
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Width (English) Tape 0.7 in.
Width (Metric) Tape 17.78 mm
Height (Metric) 30.4 m
Alternate Part Number 142022
Show More Show Less