missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers

Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification

Supplier:  Brady™ B30C4000595PL

 View more versions of this product

Catalog No. 19-000-086

Only null left
Explore available promotions

Description

Description

  • Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
  • Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)

  • Recommended Ribbon Series: R-10000 Series
  • Service Temperature: -40° to 180°F°
  • Application Temperature: 0° to 180°F°
  • Average Outdoor Durability: 8 to 10 years

Specifications

Specifications

BS5609:1986 Section 2 and section 3
Permanent Acrylic
Gloss
Indoor/Outdoor Tape
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1 Ea.
30.4 m x 10.1 cm
-40°C to +82°C
100 ft.
4 in.
30.4 m
Indoor/Outdoor Tape
Purple
Vinyl (B-595)
Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels
1
100 ft. x 4 in.
Brady Workstation, LabelMark, MarkWare
0.102 mm
30.40 m
10.1 cm
142019
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions