missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers
Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification
Supplier: Brady™ B30C2250595BR
Description
- Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
- Conforms to irregular, curved, rough and highly textured surfaces
- Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
- Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)
- Recommended Ribbon Series: R-10000 Series
- Service Temperature: -40° to 180°F°
- Application Temperature: 0° to 180°F°
- Average Outdoor Durability: 8 to 10 years
Specifications
| BS5609:1986 Section 2 and section 3 | |
| Permanent Acrylic | |
| Gloss | |
| Indoor/Outdoor Tape | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 Ea. | |
| 30.4 m x 5.7 cm | |
| -40°C to +82°C | |
| 100 ft. | |
| 2.25 in. | |
| 30.4 m |
| Indoor/Outdoor Tape | |
| Brown | |
| Vinyl (B-595) | |
| Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels | |
| 1 | |
| 100 ft. x 2.25 in. | |
| Brady Workstation, LabelMark, MarkWare | |
| 0.102 mm | |
| 30.40 m | |
| 5.7 cm | |
| B30C-2250-595-BR |