missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vial Top Labels
Durable Freezerbondz™ Polyester (B-492) Vial Top Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
$124.09 - $136.27
Specifications
| Adhesive Type | Acrylic, Permanent |
|---|---|
| Color | White |
| Display | Consignment |
| Finish | Matte |
| Format | Die-cut |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Diameter (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Diameter (English) | Price | Quantity | |||
|
19-140-764
|
Brady™
B33143492 |
0.3 in. | 0.375 in. | 0.38 in. |
Each for $124.09
|
|
|||
|
19-140-765
|
Brady™
B33144492 |
0.5 in. | 0.5 in. | 0.5 in. |
Each for $136.27
|
|
|||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
| Acrylic, Permanent | |
| Consignment | |
| Die-cut | |
| Single-side Printable | |
| Laboratory Label | |
| Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
| -196°C | |
| 1500/Pk. | |
| -320°F to +230°F | |
| 0.081 mm |
| White | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 | |
| 1500 Labels/Box | |
| Rectangle with Circle | |
| 0.0032 in. |