missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vial Top Labels
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Display | Consignment |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Laboratory Label |
| Sterility | Non-sterile |
| Show More |