missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ UXT Xtra Tough Universal Heavy Rolls
Description
Specifications
Specifications
| Capacity (English) | 17 gal./Bale |
| Material | Polypropylene |
| Type | UXT Xtra Tough Universal Heavy Roll |
| For Use With (Application) | Food Processing, High Tech Industries, Machining of small parts, Paint room, Pharmaceutical, Printing |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 45.72 m x 38.1 cm (150 ft. x 15 in.) |