missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Traffic Control Signs: ONE WAY (w/Picto)

Catalog No. 19000500
Change view
Click to view available options
Dimensions (L x W):
45.7 x 61cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19000500 45.7 x 61cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000500 Supplier Brady™ Supplier No. 94197

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ONE WAY (with PICTOGRAM) traffic control signs improve safety by keeping traffic orderly and predictable for motorists.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Compliance

Meet MUTCD (Manual Uniform Traffic Control Devices) specifications.

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum
Mounting Type Post Mount
Height (English) 18 in.
Height (Metric) 45.7 cm
Thickness 0.0902 in.
Width (English) 18 in.
Width (Metric) 45.7 cm
Shape Rectangular
Languages English
Dimensions (L x W) 45.7 x 61cm
Displayed Text ONE WAY (W/Pictogram)
Product Type Traffic Control Sign
Color Black on White
Show More Show Less