missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Tape

Catalog No. 19150725
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
White, Red
Yellow
Width (English):
2 in.
3 in.
4 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19150725 Green 4 in.
19150700 Black 2 in.
19150710 Black 3 in.
19150720 Black 4 in.
19140977 Black, Orange 3 in.
19150709 Black, White 2 in.
19150719 Black, White 3 in.
19150729 Black, White 4 in.
19150707 Black, Yellow 2 in.
19150717 Black, Yellow 3 in.
19150727 Black, Yellow 4 in.
19150704 Blue 2 in.
19150714 Blue 3 in.
19150724 Blue 4 in.
19150705 Green 2 in.
19150715 Green 3 in.
19150706 Orange 2 in.
19150716 Orange 3 in.
19150726 Orange 4 in.
19150703 Red 2 in.
19150713 Red 3 in.
19150723 Red 4 in.
19150708 White, Red 2 in.
19150718 White, Red 3 in.
19150728 White, Red 4 in.
19150701 White 2 in.
19150711 White 3 in.
19150721 White 4 in.
19150702 Yellow 2 in.
19150712 Yellow 3 in.
19150722 Yellow 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 19150725 Supplier Brady™ Supplier No. 104375
Only null left

ToughStripe™ Floor Marking Tape (3.5 m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe FLOOR TAPES
Adhesive Type Rubber, Permanent
Coating None
Color Green
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Pack
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 100 ft. x 4 in. (30.48 m x 10.2 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 10.2 cm
Alternate Part Number TS-101.60-514-GR-RL
Show More Show Less