missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Tape

Catalog No. 19150707
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
White, Red
Yellow
Width (English):
2 in.
3 in.
4 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19150707 Black, Yellow 2 in.
19150700 Black 2 in.
19150710 Black 3 in.
19150720 Black 4 in.
19140977 Black, Orange 3 in.
19150709 Black, White 2 in.
19150719 Black, White 3 in.
19150729 Black, White 4 in.
19150717 Black, Yellow 3 in.
19150727 Black, Yellow 4 in.
19150704 Blue 2 in.
19150714 Blue 3 in.
19150724 Blue 4 in.
19150705 Green 2 in.
19150715 Green 3 in.
19150725 Green 4 in.
19150706 Orange 2 in.
19150716 Orange 3 in.
19150726 Orange 4 in.
19150703 Red 2 in.
19150713 Red 3 in.
19150723 Red 4 in.
19150708 White, Red 2 in.
19150718 White, Red 3 in.
19150728 White, Red 4 in.
19150701 White 2 in.
19150711 White 3 in.
19150721 White 4 in.
19150702 Yellow 2 in.
19150712 Yellow 3 in.
19150722 Yellow 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 19150707 Supplier Brady™ Supplier No. 104317
Only null left

ToughStripe™ Floor Marking Tape (3.5 m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe FLOOR TAPES
Adhesive Type Rubber, Permanent
Coating None
Color Black, Yellow
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Pack
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 100 ft. x 2 in. (30.48 m x 5.08 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2 in.
Width (Metric) 5.08 cm
Alternate Part Number TS-50.80-514-BK/YL-STR-RL
Show More Show Less