missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Tape
ToughStripe™ Floor Marking Tape (3.5 m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.
Supplier: Brady™ 104313
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Chemical Identifiers
| None | |
| Tape | |
| None | |
| Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| 1 Roll/Pack | |
| Rectangle | |
| 0.008 in. | |
| 30.48 m |
| Gloss | |
| Polyester | |
| Non-sterile | |
| -18°C | |
| 1 Roll | |
| -18°C to +54°C | |
| 100 ft. |
Specifications
| ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Red | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 1 Roll | |
| 0°F to 130°F | |
| 0.008 in. | |
| 100 ft. x 2 in. (30.48 m x 5.08 cm) | |
| 30.48 m | |
| 5.08 cm |
| ToughStripe FLOOR TAPES | |
| None | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 1 Roll/Pack | |
| Rectangle | |
| -18°C to +54°C | |
| 0.201 mm | |
| 100 ft. | |
| 2 in. | |
| TS-50.80-514-RD-RL |