missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Prespaced Marks

Catalog No. 19150843
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Shape:
Rectangle
Round
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Shape
19150843 Green Round
19150842 Yellow Rectangle
19150844 Red Round
19150846 Yellow Round
19150845 White Round
19150847 Blue Round
19150848 Black Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19150843 Supplier Brady™ Supplier No. 104520

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ToughStripe™ Floor Marking Prespaced Marks are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.36

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Prespaced shapes
Adhesive Type Rubber, Permanent
Coating None
Color Green
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor dot, mark aisles, passageways, storage locations, point out safety equipment, exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 80 Pieces/Roll
Quantity 1 Roll
Shape Round
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 88.9 x 88.9 mm
Length (English) 100 ft.
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Diameter (English) 3.5 in.
Diameter (Metric) 8.89 cm
Alternate Part Number TS-88.90-514-PREDIA-GN-RL
Show More Show Less