missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Center Marks

Catalog No. 19150812
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Length (English):
5 in.
8 in.
10 in.
Length (Metric):
12.7 cm
20.32 cm
25.4 cm
Width (English):
2 in.
3 in.
4 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Length (Metric) Width (English)
19150812 Black 10 in. 25.4 cm 4 in.
19150798 Blue 5 in. 12.7 cm 2 in.
19150799 Yellow 5 in. 12.7 cm 2 in.
19150800 Black 5 in. 12.7 cm 2 in.
19150796 Red 5 in. 12.7 cm 2 in.
19150797 Green 5 in. 12.7 cm 2 in.
19150803 Green 8 in. 20.32 cm 3 in.
19150802 Red 8 in. 20.32 cm 3 in.
19150801 White 5 in. 12.7 cm 2 in.
19150805 Yellow 8 in. 20.32 cm 3 in.
19150807 White 8 in. 20.32 cm 3 in.
19150806 Black 8 in. 20.32 cm 3 in.
19150808 Red 10 in. 25.4 cm 4 in.
19150804 Blue 8 in. 20.32 cm 3 in.
19150809 Green 10 in. 25.4 cm 4 in.
19150810 Blue 10 in. 25.4 cm 4 in.
19150813 White 10 in. 25.4 cm 4 in.
19150811 Yellow 10 in. 25.4 cm 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19150812 Supplier Brady™ Supplier No. 104482
Only null left

ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking corners of work cells and storage locations
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color Black
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 20 Pieces/Pack
Quantity 20/Pk.
Shape Cross
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 254.00 x 101.6 mm
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (English) 10 in.
Height (Metric) 254.00 mm
Alternate Part Number TS-101.60-514-CEN-BK-20
Show More Show Less