missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Center Marks
ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Supplier: Brady™ 104466
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking corners of work cells and storage locations
- Can be easily applied by one person working alone
Chemical Identifiers
| ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 20 Pieces/Pack | |
| Cross | |
| -18°C to +54°C | |
| 0.201 mm |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| None | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 20/Pk. | |
| 0°F to 130°F | |
| 0.008 in. |
Specifications
| ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Red | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 20/Pk. | |
| 0°F to 130°F | |
| 0.008 in. | |
| 127.00 x 50.8 mm | |
| 12.7 cm | |
| 50.8 mm | |
| 127.00 mm |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| None | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 20 Pieces/Pack | |
| Cross | |
| -18°C to +54°C | |
| 0.201 mm | |
| 5 in. | |
| 2 in. | |
| 5 in. | |
| TS-50.80-514-CEN-RD-20 |