missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Arrows
ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.
Supplier: Brady™ 104413
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Chemical Identifiers
| ANSI A1264.2-2006, OSHA 1910.22 | |
| Polyester | |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| 129°F | |
| 2 mil | |
| Arrow | |
| Arrow |
| High Gloss | |
| 100/Pk. | |
| Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
| 0°F | |
| -18°C to 54°C | |
| 0°F to 129 °F | |
| Floor Arrows |
Specifications
| ANSI A1264.2-2006, OSHA 1910.22 | |
| High Gloss | |
| 100/Pk. | |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| 5 in. | |
| 129°F | |
| 2 mil | |
| 50.8 mm | |
| Arrow | |
| 50.8 W x 127.0 mm H | |
| Floor Arrows |
| TS-50.80X127.00-514-ARO-GR-100 | |
| Polyester | |
| Rubber-based, Removable | |
| Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
| 127 mm | |
| 0°F | |
| 2 in. | |
| -18°C to 54°C | |
| 0°F to 129 °F | |
| Arrow | |
| Green |