missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Self-Laminating Polyester Printable Labels
For 1 to 2mL cryo vials with a short tail and a slit in liner for easy removal
Supplier: Brady™ THT1834611
Description
- Excellent abrasion and smudge resistance
- Suitable for autoclave, freezer, hot water baths (100°C) and liquid nitrogen
- White/translucent color has a matte finish
Specifications
| RoHS 2002/95/EC | |
| White, Translucent | |
| Polyester | |
| Thermal transfer printer | |
| 1000/Roll | |
| -195.55 to 110°C | |
| 1 in. | |
| 4.44 cm |
| Acrylic, Permanent | |
| Matte | |
| For laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
| 2 Years | |
| -320 to 230°F | |
| 0.0019 in. | |
| 1.75 in. |