missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Nylon cloth labels for thermal transfer printers
$206.10 - $206.10
Specifications
| Color | White |
|---|---|
| Display | Consignment |
| Finish | Matte |
| Format | Label |
| Printable Sides | Single-side Printable |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Quantity | Material | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Quantity | Material | Price | Quantity | ||
|
22-500-569
|
Brady™
62357 |
0.5 in. | 0.9 in. | 3000/Pk. | Nylon Cloth |
Pack of 3000 Each for $206.10
|
|
||
Description
- Feature StainerBondz™ super chemical resistant polyester
- B-481 material, coupled with R6410 series ribbon, will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
- No print removal, no label buckling, and no discoloration that would cause bar codes to become unreadable
- Permanent acrylic adhesive
- Label stays adhered to the slide
Specifications
| White | |
| Matte | |
| Single-side Printable | |
| Non-sterile |
| Consignment | |
| Label | |
| Label |