missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Stopower; Plug Lockout

Catalog No. 19016521
Change view
Click to view available options
Product Type:
Keyed Different Plug Lockout
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19016521 Keyed Different Plug Lockout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19016521 Supplier Brady™ Supplier No. 65673

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevent devices from being plugged in during maintenance with the Stopower Plug Lockout from Brady™.

  • Device cannot be removed without a key and the cord cannot be plugged in with Stopower™ in place
  • For use on two or three pronged polarized plugs
  • Options: individually keyed or keyed alike

Specifications

Product Type Keyed Different Plug Lockout
Color Red
Certifications/Compliance OSHA 1910.147
Depth (English) 0.75 in.
Depth (Metric) 1.9 cm
Dimensions (D x W x H) 0.75 x 1.08 x 1.76 in.
For Use With (Application) Frequently locked out cords
For Use With (Equipment) Any two or three prong plug
Height (English) 1.75 in.
Height (Metric) 4.4 cm
Length (Metric) 44.7 mm
Width (English) 1.06 in.
Width (Metric) 2.6 cm
Show More Show Less