missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Stainless Steel Strapping

For HPHV pipe markers, HEET tags or for own purpose

Specifications

Material Stainless Steel (316)
Product Type Stainless steel strapping
Width (English) 0.25 in.
Width (Metric) 6.35 mm
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
19111921
View Documents Promotion Details
Brady™
42331
100 ft. N/A
Only null left
 
Description

Description

  • Highly corrosion and heat resistant
  • Continuous form requires separate stainless steel heads for uses other than HPHV pipe marker installation
Specifications

Specifications

Stainless Steel (316)
Stainless steel strapping
0.25 in.
6.35 mm
Videos
SDS
Documents

Documents