missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Stainless Steel Strapping
Description
- Highly corrosion and heat resistant
- Continuous form requires separate stainless steel heads for uses other than HPHV pipe marker installation
Specifications
Specifications
| Color | Gray |
| Material | Stainless Steel (316) |
| Product Type | Stainless steel strapping |
| Sterility | Non-sterile |
| Length (English) | 100 ft. |
| Length (Metric) | 30.4 m |
| Width (English) | 0.25 in. |
| Width (Metric) | 6.35 mm |