missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Square Handicapped Parking Signs
For identifying accommodations for those with disabilities or special needs
$58.55
Specifications
| Quantity | 1 Ea. |
|---|---|
| Min. Temperature (English) | -40°F |
| Displayed Text | Handicapped Parking |
| Product Type | Handicap Accessible Sign |
| Color | White on Blue |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
19036059
|
Brady™
91358 |
Aluminum | 12 in. | 12 in. |
Each for $58.55
|
|
|||
Description
- Meet state and federal MUTCD guidelines
- Available in different sizes and materials including high performance polyester, premium fiberglass and reflective aluminum
Specifications
| 1 Ea. | |
| Handicapped Parking | |
| White on Blue |
| -40°F | |
| Handicap Accessible Sign |