missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Speed Limit Traffic Signs
Helps improve safety by keeping traffic orderly and predictable for motorists
Supplier: Brady™ 94213
Description
- Suitable for just about any road or area with a lot of traffic that will frequently stop or change direction
- Available in various sizes, legends and materials
Chemical Identifiers
| 1 Ea. | |
| 61 cm | |
| Traffic Sign |
| 24 in. | |
| -40°F |
Specifications
| MUTCD R2-1 | |
| 1 Ea. | |
| 45.7 x 61cm | |
| Traffic control | |
| 61 cm | |
| -40°F | |
| 18 in. | |
| -40°C to 80°C | |
| Speed Limit 20 | |
| Black on White |
| Aluminum | |
| 8 x 24 in. | |
| Reflective Aluminum | |
| 24 in. | |
| 175°F | |
| 0.4 to 0.09 in. | |
| 45.7 cm | |
| -40°F to 175°F | |
| Traffic Sign |