missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Speed Limit Traffic Signs

Catalog No. p-172311
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Size (English):
8 x 24 in.
18 x 24 in.
24 x 24 in.
Color:
Black on White
White on Red
Displayed Text:
Speed Limit 10
Speed Limit 15
Speed Limit 20
Stop
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size (English) Color Displayed Text
19017029 Fiberglass 18 x 24 in. Black on White Speed Limit 10
19017680 Aluminum 24 x 24 in. White on Red Stop
19017688 Aluminum 8 x 24 in. Black on White Speed Limit 20
19017689 Aluminum 18 x 24 in. Black on White Speed Limit 10
19017690 Aluminum 18 x 24 in. Black on White Speed Limit 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19017029 Supplier Brady™ Supplier No. 75200
Only null left

Helps improve safety by keeping traffic orderly and predictable for motorists

  • Suitable for just about any road or area with a lot of traffic that will frequently stop or change direction
  • Available in various sizes, legends and materials

Specifications

Certifications/Compliance MUTCD R2-1-10
Material Fiberglass
Quantity 1 Ea.
Size (English) 18 x 24 in.
Size (Metric) 45.7 x 61cm
Tensile Strength 9000 psi
Description Premium Fiberglass
For Use With (Application) Industrial, utility, commercial and institutional environment
Height (English) 24 in.
Height (Metric) 61 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 18 in.
Width (Metric) 45.7 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Speed Limit 10
Product Type Traffic Sign
Color Black on White
Show More Show Less