missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Signs: Directional Arrows

Catalog No. 19150746
Change view
Click to view available options
Color:
Black
Red on Black
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19150746 Black
19150817 Red on Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19150746 Supplier Brady™ Supplier No. 104416

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ToughStripe™ Floor Arrows are made of tough, resilient material so you can spend less time replacing damaged or worn tape. You can apply them once, and be done.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Alternate Part Number TS-50.80X127.00-514-ARO-BK-100
Material Polyester
Quantity 100/Pk.
Adhesive Type Permanent Rubber
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Mounting Type Self-adhesive
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 5 in.
Height (Metric) 127 mm
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 0.008 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 130 °F
Languages English
Dimensions (L x W) 50.80 x 127 mm
Displayed Text Arrow
Product Type Floor Marking Arrow (Photoluminescent)
Color Black
Show More Show Less