missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: Danger: Confined Space Enter By Permit Only...
Identify areas that require authorized or permit entry only and communicate required protective gear for confined spaces
$20.40 - $20.40
Specifications
| Certifications/Compliance | ISO 9001 |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Min. Temperature (English) | -40°F |
Description
- Bright colors and bold text provide high visibility for critical messages
- Sign reads: DANGER CONFINED SPACE ENTER BY PERMIT ONLY PREPARE FOR ENTRY TEST ATMOSPHERE PREPARE PERSONAL PROTECTION DEVICES ETC.
- Black/red on white
- Designed to withstand harsh industrial environments
- Available in a variety of sizes and materials
- B-401: Plastic — high-impact polystyrene
- B-120: Premium fiberglass — fiberglass reinforced polyester
- B-555: Aluminum — 1mm (0.040 in.) coil coated aluminum construction
- B-302: Self-sticking polyester — surface printed polyester with polyester overlaminate and permanent pressure-sensitive adhesive
Specifications
| ISO 9001 | |
| Surface Mount | |
| -40°F | |
| Confined Space Sign |
| 1 Ea. | |
| Designed for use in industrial, utility, commercial and institutional environments | |
| DANGER Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices | |
| Red on White |