missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Signs: Danger: Confined Space Enter By Permit Only...

Catalog No. 19035790
Change view
Click to view available options
Material:
Polystyrene
Height (English):
14 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035790 Polystyrene 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035790 Supplier Brady™ Supplier No. BRD22426

Identify areas that require authorized or permit entry only and communicate required protective gear for confined spaces

  • Bright colors and bold text provide high visibility for critical messages
  • Sign reads: DANGER CONFINED SPACE ENTER BY PERMIT ONLY PREPARE FOR ENTRY TEST ATMOSPHERE PREPARE PERSONAL PROTECTION DEVICES ETC.
  • Black/red on white
  • Designed to withstand harsh industrial environments
  • Available in a variety of sizes and materials
Materials
  • B-401: Plastic — high-impact polystyrene
  • B-120: Premium fiberglass — fiberglass reinforced polyester
  • B-555: Aluminum — 1mm (0.040 in.) coil coated aluminum construction
  • B-302: Self-sticking polyester — surface printed polyester with polyester overlaminate and permanent pressure-sensitive adhesive

Specifications

Certifications/Compliance ISO 9001
Material Polystyrene
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text DANGER Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices
Product Type Confined Space Sign
Color Red on White
Show More Show Less