missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Signs: Caution Do Not Enter

Catalog No. 19035564
Change view
Click to view available options
Material:
Fiberglass
Fiberglass, Polyester
Polyester
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19035564 Polyester 14 in.
19015873 Fiberglass 14 in.
19035563 Fiberglass, Polyester 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19035564 Supplier Brady™ Supplier No. BRD84009

Identify areas designated for certain personnel and direct facility traffic

  • Availble in two different materials, premium fiberglass or self sticking polyester
  • Black on Yellow
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
  • Language: english

Specifications

Certifications/Compliance ISO 9001, PSTC-33
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text CAUTION Do Not Enter
Product Type Admittance Sign
Color Black on Yellow
Show More Show Less