missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: Caution Do Not Enter
Identify areas designated for certain personnel and direct facility traffic
Supplier: Brady™ 75444
Description
- Availble in two different materials, premium fiberglass or self sticking polyester
- Black on Yellow
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
- Language: english
Specifications
| ISO 9001, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646 | |
| 1 Ea. | |
| Fiberglass Reinforced Polyester | |
| Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use | |
| 17.7 cm | |
| -40°F | |
| 10 in. | |
| -40°C to 90°C | |
| CAUTION Do Not Enter | |
| Black on Yellow |
| Fiberglass, Polyester | |
| 9000 psi | |
| Surface Mount | |
| 7 in. | |
| 193°F | |
| 0.1 in. | |
| 25.4 cm | |
| -40°F to 193°F | |
| Admittance Sign |