missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: Caution Do Not Enter
Description
- Availble in two different materials, premium fiberglass or self sticking polyester
- Black on Yellow
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
- Language: english
Specifications
Specifications
| Certifications/Compliance | ISO 9001, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Description | Premium Fiberglass |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 193°F |
| Show More |