missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Shower Sign
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: SAFETY SHOWER
- White on Green
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | ISO 9001, ASTM D 1593 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Plastic (B-401) |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use |
| Height (English) | 7 in. |
| Height (Metric) | 17.78 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Show More |