missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety Shower and Eyewash Station Signs

Catalog No. 19036039
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19036039 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036039 Supplier Brady™ Supplier No. 22655

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Helps in identifying locations of first aid kits, safety showers and other safety equipment

  • Reinforces safe work practices and ensure that employees are prepared for accidents and emergencies
  • Sign reads “SAFETY FIRST - SAFETY SHOWER AND EYE WASH STATION”
  • Green/black on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593; OSHA 1910.252, 1910.151
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text Safety Shower And Eyewash Station
Product Type First Aid Sign
Color White
Show More Show Less